BLM VECP2332T 10HP 1180RPM 3P

Item #: 0546332

Cat #: VECP2332T

UPC: 781568309964

Company wide:
0 in stock
Documents & Guides
BLM VECP2332T 10HP 1180RPM 3P

Overview

BLM VECP2332T 10HP 1180RPM 3P
Also known as: 781568309964, VECP2332T, BLMVECP2332T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10