.75HP 1750RPM 3PH 60HZ 56C 3517M TENV F1

Item #: 0546330

Cat #: VEBNM3542

UPC: 781568502631

Call for price
Company wide:
0 in stock
Documents & Guides
.75HP 1750RPM 3PH 60HZ 56C 3517M TENV F1

Overview

.75HP 1750RPM 3PH 60HZ 56C 3517M TENV F1
Also known as: 781568502631, VEBNM3542, BLMVEBNM3542

Specifications

Phase: 3
Amps: 2.500
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.500