STL COVER 19.5 IN. 3000 GRAY

Item #: 0546328

Cat #: G3000C195

UPC: 786776546446

$ 9.17 EA
Company wide:
0 in stock
For mounting devices 24" (610mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates. Gray

Overview

For mounting devices 24" (610mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates. Gray
Also known as: 786776546446, G3000C195, WMDG3000C195

Specifications

Length: 19 1/2 in
Color: Gray
Material: Steel
Length: 19 1/2 in
Material: Steel
Color: Gray