Feed Through Terminal Block, Type: MA 2,5/5.D1.1

Item #: 0546323

Cat #: 011553012

UPC: 662019957203

$ 12.29 EA
Company wide:
50 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck. Compression Clamp. Type: MA 2,5/5.D1.1. Color: Gray. 300V/20A. Size: 5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 24-12 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Compression Clamp. Type: MA 2,5/5.D1.1. Color: Gray. 300V/20A. Size: 5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 24-12 AWG.
Also known as: 662019957203, 011553012, ENT1SNA115530R1200

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 20