BLM VEBM3615T-5D 5HP 1750RPM

Item #: 0546317

Cat #: VEBM3615T-5D

UPC: 781568534281

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEBM3615T-5D 5HP 1750RPM

Overview

BLM VEBM3615T-5D 5HP 1750RPM
Also known as: 781568534281, VEBM3615T-5D, BLMVEBM3615T5D

Specifications

Phase: 3
Horsepower: 5
Amps: 5.200
Phase: 3
Amps: 5.200
Horsepower: 5