BLM VEBM3558T-D 2HP 1755RPM 3

Item #: 0546310

Cat #: VEBM3558T-D

UPC: 781568541937

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEBM3558T-D 2HP 1755RPM 3

Overview

BLM VEBM3558T-D 2HP 1755RPM 3
Also known as: 781568541937, VEBM3558T-D, BLMVEBM3558TD

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3