BLM VEBM3554 1.1KW 1760RPM 3P

Item #: 0546301

Cat #: VEBM3554

UPC: 781568502600

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEBM3554 1.1KW 1760RPM 3P

Overview

BLM VEBM3554 1.1KW 1760RPM 3P
Also known as: 781568502600, VEBM3554, BLMVEBM3554

Specifications

Phase: 3
Horsepower: 1.500
Phase: 3
Horsepower: 1.500