BLM VEBM3546T-D 1HP 1760RPM 3

Item #: 0546298

Cat #: VEBM3546T-D

UPC: 781568542200

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEBM3546T-D 1HP 1760RPM 3

Overview

BLM VEBM3546T-D 1HP 1760RPM 3
Also known as: 781568542200, VEBM3546T-D, BLMVEBM3546TD

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3