BLM VEBM3546 1HP 1760RPM 3PH

Item #: 0546294

Cat #: VEBM3546

UPC: 781568407752

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEBM3546 1HP 1760RPM 3PH

Overview

BLM VEBM3546 1HP 1760RPM 3PH
Also known as: 781568407752, VEBM3546, BLMVEBM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3