Buried Line Locator

Item #: 0546280

Cat #: BLL-200

UPC: 783310077961

Company wide:
0 in stock
Documents & Guides
Wire Tracer, Buried Line Locator, Active & Passive Sensing, Sensing Capacity: 0 - 600V AC & 0 - 300V DC, Frequency: 33.3 kHz, Weight: 15 oz Transmitter & 1.750 lbs Receiver, Power Requirements: (4) AA Batteries

Overview

Wire Tracer, Buried Line Locator, Active & Passive Sensing, Sensing Capacity: 0 - 600V AC & 0 - 300V DC, Frequency: 33.3 kHz, Weight: 15 oz Transmitter & 1.750 lbs Receiver, Power Requirements: (4) AA Batteries

LED and LCD signal strength indicators make it quick and easy to find exact line location Lightweight and ergonomically balanced Automatic signal boost makes it easy to trace lines, even those with very weak signals Receiver may be used in active or passive mode Receiver locates multiple passive frequencies with a single setting Receiver automatically locks out passive range when it detects a transmitter signal, reducing the chance of tracing other lines carrying weaker signals Microprocessor-based circuitry delivers increased accuracy and features auto-gain control in all environments Traces 20 FT (6 m) underground and provides depth readings up to 15 FT (4.57 m) Transmitter can be connected to live lines up to 600V Molded carrying case included

Also known as: 783310077961, BLL-200, TPOBLL200, thumper

Specifications

Type: Wire Tracer
Volts AC: 600
Volts DC: 300
Type: Wire Tracer
Volts DC: 300
Volts AC: 600