BLM VBM3538-D .5HP 1740RPM 3P

Item #: 0546278

Cat #: VBM3538-D

UPC: 781568453018

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VBM3538-D .5HP 1740RPM 3P

Overview

BLM VBM3538-D .5HP 1740RPM 3P
Also known as: 781568453018, VBM3538-D, BLMVBM3538D

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400