BLM VBM3538-5S .5HP 1740RPM 3

Item #: 0546277

Cat #: VBM3538-5S

UPC: 781568503201

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VBM3538-5S .5HP 1740RPM 3

Overview

BLM VBM3538-5S .5HP 1740RPM 3
Also known as: 781568503201, VBM3538-5S, BLMVBM35385S

Specifications

Phase: 3
Amps: 0.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 0.800