BLM VBM3538-5D .5HP 1740RPM 3

Item #: 0546276

Cat #: VBM3538-5D

UPC: 781568453001

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VBM3538-5D .5HP 1740RPM 3

Overview

BLM VBM3538-5D .5HP 1740RPM 3
Also known as: 781568453001, VBM3538-5D, BLMVBM35385D

Specifications

Phase: 3
Amps: 60
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 60