BLM VBM3218T 5HP 1750RPM 3PH

Item #: 0546272

Cat #: VBM3218T

UPC: 781568115626

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VBM3218T 5HP 1750RPM 3PH

Overview

BLM VBM3218T 5HP 1750RPM 3PH
Also known as: 781568115626, VBM3218T, BLMVBM3218T

Specifications

Phase: 3
Horsepower: 5
Amps: 7.200
Phase: 3
Amps: 7.200
Horsepower: 5