.75HP 1725RPM 3PH 60HZ 56C BRAKE 3420M

Item #: 0546268

Cat #: VBM3112

UPC: 781568115541

Call for price
Company wide:
0 in stock
Documents & Guides
.75HP 1725RPM 3PH 60HZ 56C BRAKE 3420M

Overview

.75HP 1725RPM 3PH 60HZ 56C BRAKE 3420M
Also known as: 781568115541, VBM3112, BLMVBM3112

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200