BLM VBM3108 .5HP 1725RPM 3PH

Item #: 0546267

Cat #: VBM3108

UPC: 781568115534

Company wide:
0 in stock
Documents & Guides
BLM VBM3108 .5HP 1725RPM 3PH

Overview

BLM VBM3108 .5HP 1725RPM 3PH
Also known as: 781568115534, VBM3108, BLMVBM3108

Specifications

Phase: 3
Amps: 2
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2