BLM UCME3145 3-4.5HP 3450RPM

Item #: 0546250

Cat #: UCME3145

UPC: 781568221747

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCME3145 3-4.5HP 3450RPM

Overview

BLM UCME3145 3-4.5HP 3450RPM
Also known as: 781568221747, UCME3145, BLMUCME3145

Specifications

Amps: 6
Phase: 3
Amps: 6
Phase: 3