BLM UCME153 1.5-3HP 3450RPM 3

Item #: 0546249

Cat #: UCME153

UPC: 781568221990

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCME153 1.5-3HP 3450RPM 3

Overview

BLM UCME153 1.5-3HP 3450RPM 3
Also known as: 781568221990, UCME153, BLMUCME153

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3