BLM UCM575 5-7 1/2HP 3450RPM

Item #: 0546243

Cat #: UCM575

UPC: 781568205419

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCM575 5-7 1/2HP 3450RPM

Overview

BLM UCM575 5-7 1/2HP 3450RPM
Also known as: 781568205419, UCM575, BLMUCM575

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500