BLM UCLE1015 10-15HP 3500RPM

Item #: 0546235

Cat #: UCLE1015

UPC: 781568222065

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCLE1015 10-15HP 3500RPM

Overview

BLM UCLE1015 10-15HP 3500RPM
Also known as: 781568222065, UCLE1015, BLMUCLE1015

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1