BLM UCL3145 3-4.5HP 3450RPM 1

Item #: 0546228

Cat #: UCL3145

UPC: 781568205273

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCL3145 3-4.5HP 3450RPM 1

Overview

BLM UCL3145 3-4.5HP 3450RPM 1
Also known as: 781568205273, UCL3145, BLMUCL3145

Specifications

Phase: 1
Amps: 20
Phase: 1
Amps: 20