BLM UCC7100 7.5HP 3450RPM 1PH

Item #: 0546224

Cat #: UCC7100

UPC: 781568122372

Call for price
Company wide:
0 in stock
Documents & Guides
BLM UCC7100 7.5HP 3450RPM 1PH

Overview

BLM UCC7100 7.5HP 3450RPM 1PH
Also known as: 781568122372, UCC7100, BLMUCC7100

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1