Dimmer, Three-Way, Midnight

Item #: 0546216

Cat #: DVSCELV-303P-MN

UPC: 027557505147

$ 136.59 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Midnight.

Overview

Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Midnight.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in midnight

Also known as: 027557505147, DVSCELV-303P-MN, LUTDVSCELV303PMN

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Color: Midnight
Mounting: Surface
Wattage: 300
Amps: 15
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Color: Midnight
Wattage: 300
Family / Style: Diva
Volts AC: 120
Mounting: Surface
Amps: 15