Enclosure 168.5x168.5x92.4mm

Item #: 0546126

Cat #: Q181810ABE

UPC: 783510142490

$ 95.28 EA
Company wide:
0 in stock
Documents & Guides
QLine E, Type 4X, 175x175x99mm, ABS

Overview

QLine E, Type 4X, 175x175x99mm, ABS

QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510142490, Q181810ABE, HOFQ181810ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
Mounting: Surface
Color: Gray
Height: 6.890 in
Width: 6.890 in
Depth: 3.9000 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 6.890 in
Depth: 3.9000 in
Material: ABS
Color: Gray
Width: 6.890 in