BLM RM3157A 2HP 1725RPM 3PH 6

Item #: 0546124

Cat #: RM3157A

UPC: 781568121030

Call for price
Company wide:
0 in stock
Documents & Guides
BLM RM3157A 2HP 1725RPM 3PH 6

Overview

BLM RM3157A 2HP 1725RPM 3PH 6
Also known as: 781568121030, RM3157A, BLMRM3157A

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3