BLM RM3154A 1.5HP 1725RPM 3PH

Item #: 0546123

Cat #: RM3154A

UPC: 781568121016

Call for price
Company wide:
0 in stock
Documents & Guides
BLM RM3154A 1.5HP 1725RPM 3PH

Overview

BLM RM3154A 1.5HP 1725RPM 3PH
Also known as: 781568121016, RM3154A, BLMRM3154A

Specifications

Phase: 3
Amps: 5
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 5