.75HP 1725RPM 1PH 60HZ 56 3424L OPEN F1

Item #: 0546118

Cat #: RL1324A

UPC: 781568120712

Call for price
Company wide:
0 in stock
Documents & Guides
.75HP 1725RPM 1PH 60HZ 56 3424L OPEN F1

Overview

.75HP 1725RPM 1PH 60HZ 56 3424L OPEN F1
Also known as: 781568120712, RL1324A, BLMRL1324A

Specifications

Amps: 5
Phase: 1
Horsepower: 0.750
Amps: 5
Horsepower: 0.750
Phase: 1