BLM RL1307A .75HP 1725RPM 1PH

Item #: 0546114

Cat #: RL1307A

UPC: 781568120705

Call for price
Company wide:
0 in stock
Documents & Guides
BLM RL1307A .75HP 1725RPM 1PH

Overview

BLM RL1307A .75HP 1725RPM 1PH
Also known as: 781568120705, RL1307A, BLMRL1307A

Specifications

Phase: 1
Horsepower: 0.750
Phase: 1
Horsepower: 0.750