BLM PL3519M 3HP 3450RPM 1PH 6

Item #: 0546067

Cat #: PL3519M

UPC: 781568112366

Call for price
Company wide:
0 in stock
Documents & Guides
BLM PL3519M 3HP 3450RPM 1PH 6

Overview

BLM PL3519M 3HP 3450RPM 1PH 6
Also known as: 781568112366, PL3519M, BLMPL3519M

Specifications

Phase: 1
Horsepower: 3
Amps: 12.500
Phase: 1
Amps: 12.500
Horsepower: 3