BLM PL3515M 2HP 3450RPM 1PH 6

Item #: 0546066

Cat #: PL3515M

UPC: 781568112342

Call for price
Company wide:
0 in stock
Documents & Guides
BLM PL3515M 2HP 3450RPM 1PH 6

Overview

BLM PL3515M 2HP 3450RPM 1PH 6
Also known as: 781568112342, PL3515M, BLMPL3515M

Specifications

Phase: 1
Horsepower: 2
Amps: 8.800
Phase: 1
Amps: 8.800
Horsepower: 2