BLM PCL3514M 1.5HP 1725RPM 1P

Item #: 0546056

Cat #: PCL3514M

UPC: 781568112403

Call for price
Company wide:
0 in stock
Documents & Guides
BLM PCL3514M 1.5HP 1725RPM 1P

Overview

BLM PCL3514M 1.5HP 1725RPM 1P
Also known as: 781568112403, PCL3514M, BLMPCL3514M

Specifications

Amps: 6
Phase: 1
Horsepower: 1.500
Amps: 6
Horsepower: 1.500
Phase: 1