BLM PCL1327M 5HP 3450RPM 1PH

Item #: 0546054

Cat #: PCL1327M

UPC: 781568112595

Call for price
Company wide:
0 in stock
Documents & Guides
BLM PCL1327M 5HP 3450RPM 1PH

Overview

BLM PCL1327M 5HP 3450RPM 1PH
Also known as: 781568112595, PCL1327M, BLMPCL1327M

Specifications

Amps: 23
Horsepower: 5
Phase: 1
Amps: 23
Phase: 1
Horsepower: 5