BLM OF4411T 125HP 1140RPM 3PH

Item #: 0546052

Cat #: OF4411T

UPC: 781568421505

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4411T 125HP 1140RPM 3PH

Overview

BLM OF4411T 125HP 1140RPM 3PH
Also known as: 781568421505, OF4411T, BLMOF4411T

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125