BLM OF4409T 100HP 1135RPM 3PH

Item #: 0546051

Cat #: OF4409T

UPC: 781568301494

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4409T 100HP 1135RPM 3PH

Overview

BLM OF4409T 100HP 1135RPM 3PH
Also known as: 781568301494, OF4409T, BLMOF4409T

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100