BALDOR OF4403T 60HP,1140RPM,3PH,60H

Item #: 0546049

Cat #: OF4403T

UPC: 781568301463

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4403T 60HP 1140RPM 3PH

Overview

BLM OF4403T 60HP 1140RPM 3PH
Also known as: 781568301463, OF4403T, BLMOF4403T

Specifications

No Specifications Available