BLM OF4312T 50HP 1130RPM 3PH

Item #: 0546048

Cat #: OF4312T

UPC: 781568301432

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4312T 50HP 1130RPM 3PH

Overview

BLM OF4312T 50HP 1130RPM 3PH
Also known as: 781568301432, OF4312T, BLMOF4312T

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50