BLM OF4111T 25HP 1125RPM 3PH

Item #: 0546044

Cat #: OF4111T

UPC: 781568301401

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4111T 25HP 1125RPM 3PH

Overview

BLM OF4111T 25HP 1125RPM 3PH
Also known as: 781568301401, OF4111T, BLMOF4111T

Specifications

Phase: 3
Horsepower: 25
Amps: 68
Phase: 3
Amps: 68
Horsepower: 25