BALDOR OF4102T 20HP,1125RPM,3PH,60H

Item #: 0546042

Cat #: OF4102T

UPC: 781568301395

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4102T 20HP 1125RPM 3PH

Overview

BLM OF4102T 20HP 1125RPM 3PH
Also known as: 781568301395, OF4102T, BLMOF4102T

Specifications

No Specifications Available