BLM OF4100T 15HP 1125RPM 3PH

Item #: 0546041

Cat #: OF4100T

UPC: 781568301388

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF4100T 15HP 1125RPM 3PH

Overview

BLM OF4100T 15HP 1125RPM 3PH
Also known as: 781568301388, OF4100T, BLMOF4100T

Specifications

Phase: 3
Horsepower: 15
Amps: 40
Phase: 3
Amps: 40
Horsepower: 15