BLM OF3764T 3HP 1120RPM 3PH 6

Item #: 0546039

Cat #: OF3764T

UPC: 781568301371

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3764T 3HP 1120RPM 3PH 6

Overview

BLM OF3764T 3HP 1120RPM 3PH 6
Also known as: 781568301371, OF3764T, BLMOF3764T

Specifications

Phase: 3
Horsepower: 3
Amps: 60
Phase: 3
Amps: 60
Horsepower: 3