BALDOR OF3420T 20HP,1125RPM,3PH,60H

Item #: 0546035

Cat #: OF3420T

UPC: 781568116685

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3420T 20HP 1125RPM 3PH

Overview

BLM OF3420T 20HP 1125RPM 3PH
Also known as: 781568116685, OF3420T, BLMOF3420T

Specifications

No Specifications Available