BLM OF3415T 15HP 1125RPM 3PH

Item #: 0546034

Cat #: OF3415T

UPC: 781568116661

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3415T 15HP 1125RPM 3PH

Overview

BLM OF3415T 15HP 1125RPM 3PH
Also known as: 781568116661, OF3415T, BLMOF3415T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15