BLM OF3375T 75HP 1125RPM 3PH

Item #: 0546031

Cat #: OF3375T

UPC: 781568148235

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3375T 75HP 1125RPM 3PH

Overview

BLM OF3375T 75HP 1125RPM 3PH
Also known as: 781568148235, OF3375T, BLMOF3375T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75