BLM OF3340T 40HP 1125RPM 3PH

Item #: 0546029

Cat #: OF3340T

UPC: 781568116739

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3340T 40HP 1125RPM 3PH

Overview

BLM OF3340T 40HP 1125RPM 3PH
Also known as: 781568116739, OF3340T, BLMOF3340T

Specifications

Phase: 3
Horsepower: 40
Amps: 56
Phase: 3
Amps: 56
Horsepower: 40