BLM OF3325T 25HP 1120RPM 3PH

Item #: 0546027

Cat #: OF3325T

UPC: 781568116692

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3325T 25HP 1120RPM 3PH

Overview

BLM OF3325T 25HP 1120RPM 3PH
Also known as: 781568116692, OF3325T, BLMOF3325T

Specifications

Phase: 3
Amps: 70
Horsepower: 25
Phase: 3
Horsepower: 25
Amps: 70