BLM OF3310T 10HP 1125RPM 3PH

Item #: 0546023

Cat #: OF3310T

UPC: 781568116630

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3310T 10HP 1125RPM 3PH

Overview

BLM OF3310T 10HP 1125RPM 3PH
Also known as: 781568116630, OF3310T, BLMOF3310T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10