BLM OF3307T 7.5HP 1125RPM 3PH

Item #: 0546021

Cat #: OF3307T

UPC: 781568116616

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3307T 7.5HP 1125RPM 3PH

Overview

BLM OF3307T 7.5HP 1125RPM 3PH
Also known as: 781568116616, OF3307T, BLMOF3307T

Specifications

Phase: 3
Amps: 7.200
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.200