BLM OF3305T 5HP 1120RPM 3PH 6

Item #: 0546020

Cat #: OF3305T

UPC: 781568116609

Call for price
Company wide:
0 in stock
Documents & Guides
BLM OF3305T 5HP 1120RPM 3PH 6

Overview

BLM OF3305T 5HP 1120RPM 3PH 6
Also known as: 781568116609, OF3305T, BLMOF3305T

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5