BLM NM3539 .5HP 1150RPM 3PH 6

Item #: 0546011

Cat #: NM3539

UPC: 781568503003

Call for price
Company wide:
0 in stock
Documents & Guides
BLM NM3539 .5HP 1150RPM 3PH 6

Overview

BLM NM3539 .5HP 1150RPM 3PH 6
Also known as: 781568503003, NM3539, BLMNM3539

Specifications

Phase: 3
Amps: 2
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2