BLM NM3538 .5HP 1725RPM 3PH 6

Item #: 0546008

Cat #: NM3538

UPC: 781568147856

Call for price
Company wide:
0 in stock
Documents & Guides
BLM NM3538 .5HP 1725RPM 3PH 6

Overview

BLM NM3538 .5HP 1725RPM 3PH 6
Also known as: 781568147856, NM3538, BLMNM3538

Specifications

Phase: 3
Amps: 1.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.800